Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6533

Set Ascending Direction
  1. CDDM-24
    CDDM-24
    ILME Plugs & Receptacles
    Item Number
    CDDM-24
    MFG Item Number
    CDDM-24
    Product Description
    24 PL MAL CRMP INS 10A
    Specifications
    Specifications
    Connector Gender Male
    Current 10 A
    Voltage 250 V
    Rated Impulse Voltage 4 kV
    Temperature -50-70 °C
    Wire Size 20-12 AWG
    Contact Resistance 3 mOhm
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CHV-06L13
    CHV-06L13
    ILME Plugs & Receptacles
    Item Number
    CHV-06L13
    MFG Item Number
    CHV-06L13
    Product Description
    6 PL HD 1 LEV PG13.5
    Specifications
    Specifications
    Composition Metallic
    Housing Type Hood/Top Entry
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 231-312/026-000
    231-312/026-000
    Wago Plugs & Receptacles, 231 Series
    Item Number
    231-312/026-000
    MFG Item Number
    51117587
    Series
    231
    Product Description
    1-conductor female plug
    Specifications
    Specifications
    Connector Gender Female
    Current 15 A
    Voltage 300 V
    Rated Impulse Voltage 4 kV
    Temperature -60-85 °C
    Contact Material Copper Alloy
    Wire Size 28-12 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CHO-16
    CHO-16
    ILME Plugs & Receptacles
    Item Number
    CHO-16
    MFG Item Number
    CHO-16
    Product Description
    16 PL SD ENT HD 4 PGS PG21
    Specifications
    Specifications
    Composition Metallic
    Housing Type Hood/Side Entry
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 723-605
    723-605
    Wago Plugs & Receptacles, 723 Series
    Item Number
    723-605
    MFG Item Number
    51111529
    Series
    723
    Product Description
    1-conductor male connector
    Specifications
    Specifications
    Connector Gender Male
    Current 15 A
    Voltage 300 V
    Rated Impulse Voltage 6 kV
    Temperature -60-100 °C
    Contact Material Electrolytic Copper
    Wire Size 28-12 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CSHF-10
    CSHF-10
    ILME Plugs & Receptacles
    Item Number
    CSHF-10
    MFG Item Number
    CSHF-10
    Product Description
    10 PL SQUICH FEM INSERT
    Specifications
    Specifications
    Connector Gender Female
    Current 16 A
    Voltage 500 V
    Rated Impulse Voltage 6 kV
    Temperature -50-70 °C
    Wire Size 26-14 AWG
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2734-102
    2734-102
    Wago Plugs & Receptacles, 2734 Series
    Item Number
    2734-102
    MFG Item Number
    27340102
    Series
    2734
    Product Description
    1-conductor female plug
    Specifications
    Specifications
    Connector Gender Female
    Current 10 A
    Voltage 300 V
    Rated Impulse Voltage 2.5 kV
    Temperature -60-100 °C
    Contact Material Copper Alloy
    Wire Size 24-16 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CHVT-10.4L
    CHVT-10.4L
    ILME Plugs & Receptacles
    Item Number
    CHVT-10.4L
    MFG Item Number
    CHVT-10.4L
    Product Description
    10 PL TOP ENT HD 2PEG 1/2NPT
    Specifications
    Specifications
    Composition Metallic
    Housing Type Hood/Top Entry
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CNEF-10T
    CNEF-10T
    ILME Plugs & Receptacles
    Item Number
    CNEF-10T
    MFG Item Number
    CNEF-10T
    Product Description
    10 PL FEMALE INSERT 16A 600V
    Specifications
    Specifications
    Connector Gender Female
    Current 16 A
    Voltage 500 V
    Rated Impulse Voltage 6 kV
    Temperature -40-125 °C
    Wire Size 20-12 AWG
    Contact Resistance 1 mOhm
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CNEM-10T
    CNEM-10T
    ILME Plugs & Receptacles
    Item Number
    CNEM-10T
    MFG Item Number
    CNEM-10T
    Product Description
    10 PL MALE INSERT 16A 600V
    Specifications
    Specifications
    Connector Gender Male
    Current 16 A
    Voltage 500 V
    Rated Impulse Voltage 6 kV
    Temperature -40-125 °C
    Wire Size 20-12 AWG
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved