Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1615

Set Ascending Direction
  1. 14151RL14
    14151RL14
    Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
    Item Number
    14151RL14
    MFG Item Number
    14151RL14
    Series
    PRISM
    Product Description
    Photoelectric Sensor, Prism Series,
    Specifications
    Specifications
    Beam Type Visible Red
    Max Range 10 '
    Connection Type Cable
    Operating Mode Light On
    Max Load Current 0.11 A
    Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 1450B-6511
    1450B-6511
    Cutler Hammer, Div of Eaton Photoelectric Sensors, 50 Series
    Item Number
    1450B-6511
    MFG Item Number
    1450B-6511
    Series
    50
    Product Description
    SENSOR
    Specifications
    Specifications
    Power Type AC
    Max Range 30 '
    Operating Voltage Range 90-132 VAC
    Nominal Voltage 120 VAC
    Connection Type Cable
    Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 14150AL14
    14150AL14
    Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
    Item Number
    14150AL14
    MFG Item Number
    14150AL14
    Series
    PRISM
    Product Description
    PROX, PHOTO, 18mm, REFLEX, 15FT
    Specifications
    Specifications
    Beam Type Visible Red
    Max Range 15 '
    Connection Type Cable
    Operating Mode Light On
    Max Load Current 0.11 A
    Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 1451E-6547
    1451E-6547
    Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
    Item Number
    1451E-6547
    MFG Item Number
    1451E-6547
    Series
    ENHANCED 50
    Product Description
    Retroreflective Sensor, 16Ft Range,
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 16 '
    Operating Voltage Range 10-40 VDC
    Connection Type 4 Pin Micro
    Max Load Current 0.25 A
    Composition Non-Metallic
    Environmental Rating IP67
    Polarization Filter Yes
    Can Sense Shiny Surfaces Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 50125752
    50125752
    Leuze Photoelectric Sensors, RK46C VarOS Series
    Item Number
    50125752
    MFG Item Number
    50125752
    Series
    RK46C VarOS
    Product Description
    RK46C.DXL3/4P-M12, Unpolarized
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 17 '
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin M12 Connector
    Output Type PNP
    Max Load Current 0.1 A
    Composition Non-Metallic
    Switching Frequency 250 Hz
    Sense Transparent Media Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. OBR7500-R100-2EP-IO-V31
    OBR7500-R100-2EP-IO-V31
    Pepperl Fuchs Photoelectric Sensors, R100 Series
    Item Number
    OBR7500-R100-2EP-IO-V31
    MFG Item Number
    267075-0119
    Series
    R100
    Product Description
    Photoelectric (Automation),
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 32.8 '
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin M18 Connector
    Output Type Push-Pull
    Max Load Current 0.1 A
    Composition Non-Metallic
    Switching Frequency 1,000 Hz
    Polarization Filter Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 14150RL14
    14150RL14
    Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
    Item Number
    14150RL14
    MFG Item Number
    14150RL14
    Series
    PRISM
    Product Description
    SENSOR
    Specifications
    Specifications
    Beam Type Visible Red
    Max Range 15 '
    Connection Type Cable
    Operating Mode Light On
    Max Load Current 0.11 A
    Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. OBR6000-R103-2EP-IO0.3MV1
    OBR6000-R103-2EP-IO0.3MV1
    Pepperl Fuchs Photoelectric Sensors, R103 Series
    Item Number
    OBR6000-R103-2EP-IO0.3MV1
    MFG Item Number
    267075-100277
    Series
    R103
    Product Description
    Photoelectric (Automation),
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 26.24 '
    Operating Voltage Range 10-30 VDC
    Connection Type Cable with M12 Connector
    Max Load Current 0.1 A
    Composition Non-Metallic
    Switching Frequency 1,000 Hz
    Polarization Filter Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 1450E-8514
    1450E-8514
    Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
    Item Number
    1450E-8514
    MFG Item Number
    1450E-8514
    Series
    ENHANCED 50
    Product Description
    Retroreflective Sensor, 30Ft Range,
    Specifications
    Specifications
    Beam Type Visible Red
    Max Range 30 '
    Connection Type Cable
    Max Load Current 3 A
    Composition Non-Metallic
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1451E-8504
    1451E-8504
    Cutler Hammer, Div of Eaton Co Photoelectric Sensors, ENHANCED 50 Series
    Item Number
    1451E-8504
    MFG Item Number
    1451E-8504
    Series
    ENHANCED 50
    Product Description
    Retroreflective Sensor, 16Ft Range,
    Specifications
    Specifications
    Beam Type Visible Red
    Max Range 16 '
    Connection Type 5 Pin Mini
    Max Load Current 3 A
    Composition Non-Metallic
    Environmental Rating IP67
    Polarization Filter Yes
    Can Sense Shiny Surfaces Yes