Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 307

Set Ascending Direction
  1. SGDH-04AE
    SGDH-04AE
    Yaskawa Drives, SIGMA II SGDH Series
    Item Number
    SGDH-04AE
    MFG Item Number
    SGDH-04AE
    Series
    SIGMA II SGDH
    Product Description
    S2 AMP 200V 1PH 400W
    Specifications
    Specifications
    Power Rating (kW) 0.4 kW
    Voltage 200 VAC
    Continuous Rated Current (1PH) 2.6 A
    Peak Rated Current (1PH) 8 A
    Control Mode Servo
    Phase 1
    Encoder Feedback Yes
    Frequency Response 40 Hz
    Analog Inputs 2
    Analog Outputs 2
    Mechatrolink Optional
    Digital Inputs 7
    Dynamic Braking Yes
    Digital Outputs 3
    Line Regenerative No
    Onboard Comm. Serial
    Profibus Optional
    Oper Temp Range 0-55 °C
    DeviceNet Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SGDH-20DE
    SGDH-20DE
    Yaskawa Drives, SIGMA II SGDH Series
    Item Number
    SGDH-20DE
    MFG Item Number
    SGDH-20DE
    Series
    SIGMA II SGDH
    Product Description
    S2 AMP 400V 3PH 2KW
    Specifications
    Specifications
    Power Rating (kW) 2 kW
    Voltage 400 VAC
    Continuous Rated Current (3PH) 6.2 A
    Peak Rated Current (3PH) 19.5 A
    Control Mode Servo
    Phase 3
    Encoder Feedback Yes
    Frequency Response 40 Hz
    Analog Inputs 2
    Analog Outputs 2
    Mechatrolink Optional
    Digital Inputs 7
    Dynamic Braking Yes
    Digital Outputs 3
    Line Regenerative No
    Onboard Comm. Serial
    Profibus Optional
    Oper Temp Range 0-55 °C
    DeviceNet Optional
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. M750-02400105A10101AB101
    M750-02400105A10101AB101
    Control Techniques Drives, Digitax HD Series
    Item Number
    M750-02400105A10101AB101
    MFG Item Number
    M750-02400105A10101AB101
    Series
    Digitax HD
    Product Description
    Digitax HD M750, Ethernet, No
    Specifications
    Specifications
    Voltage 342-528 VAC
    Continuous Rated Current (3PH) 10.5 A
    Peak Rated Current (3PH) 31.5 A
    Phase 3
    Encoder Feedback Yes
    Frequency Response 60 Hz
    Analog Inputs 1
    Analog Outputs 2
    Digital Outputs 2
    Onboard Comm. EtherNet Switch
    IP Rating IP20
    Ethernet/IP Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. EP209-P00-ENR0
    EP209-P00-ENR0
    Control Techniques Drives, EP204-209 Series
    Item Number
    EP209-P00-ENR0
    MFG Item Number
    EP209-P00-ENR0
    Series
    EP204-209
    Product Description
    EPSILON EP PROGRAMMABLE SERVO DRIVE,
    Specifications
    Specifications
    Voltage 264 VAC
    Continuous Rated Current (1PH) 9 A
    Peak Rated Current (1PH) 18 A
    Control Mode Servo
    Phase 1
    Encoder Feedback Yes
    Analog Inputs 1
    Analog Outputs 2
    Digital Inputs 16
    Dynamic Braking Yes
    Digital Outputs 8
    Onboard Comm. Modbus RTU
    IP Rating IP20
    Oper Temp Range 0-50 °C
    Ethernet/IP Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. SGDV-180A01A002000
    SGDV-180A01A002000
    Yaskawa Drives
    Item Number
    SGDV-180A01A002000
    MFG Item Number
    SGDV-180A01A002000
    Product Description
    S5 AMP 2.0KW 200V A/P VN
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SGDV-120A01A002000
    SGDV-120A01A002000
    Yaskawa Drives
    Item Number
    SGDV-120A01A002000
    MFG Item Number
    SGDV-120A01A002000
    Product Description
    Amplifier
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. EP204-P00-ENR0
    EP204-P00-ENR0
    Control Techniques Drives, EP204-209 Series
    Item Number
    EP204-P00-ENR0
    MFG Item Number
    EP204-P00-ENR0
    Series
    EP204-209
    Product Description
    EPSIL EP PROGRAMMABLE SRVO DRIV,
    Specifications
    Specifications
    Voltage 264 VAC
    Continuous Rated Current (1PH) 4 A
    Peak Rated Current (1PH) 8 A
    Control Mode Servo
    Phase 1
    Encoder Feedback Yes
    Analog Inputs 1
    Analog Outputs 2
    Digital Inputs 16
    Dynamic Braking Yes
    Digital Outputs 8
    Onboard Comm. Modbus RTU
    IP Rating IP20
    Oper Temp Range -20-40 °C
    Ethernet/IP Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. EP216-P00-ENR0
    EP216-P00-ENR0
    Control Techniques Drives
    Item Number
    EP216-P00-ENR0
    MFG Item Number
    EP216-P00-ENR0
    Product Description
    EPSILON EP PROGRAMMABLE SERV DRIV,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. EP206-P00-ENR0
    EP206-P00-ENR0
    Control Techniques Drives
    Item Number
    EP206-P00-ENR0
    MFG Item Number
    EP206-P00-ENR0
    Product Description
    DRIVE, 230V 6A RMS, 13A PEAK
    Specifications
    Specifications
    Voltage 264 VAC
    Continuous Rated Current (1PH) 6.5 A
    Peak Rated Current (1PH) 13 A
    Control Mode Servo
    Phase 1
    Encoder Feedback Yes
    Analog Inputs 1
    Analog Outputs 2
    Digital Inputs 16
    Dynamic Braking Yes
    Digital Outputs 8
    Onboard Comm. Modbus RTU
    IP Rating IP20
    Oper Temp Range 0-50 °C
    Ethernet/IP Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 8176510
    8176510
    Pilz Drives
    Item Number
    8176510
    MFG Item Number
    8176510
    Product Description
    PMCprotego D.01/010/0/208-480VAC
    Specifications
    Specifications
    Power Rating (kW) 1.1 kW
    Voltage 208-480 VAC
    Continuous Rated Current (3PH) 1.5 A
    Peak Rated Current (3PH) 4.5 A
    Analog Inputs 2
    Digital Inputs 4
    Oper Temp Range 0-104 °C
    CAN Open 1