Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1425

Set Ascending Direction
  1. 1150E-6513
    1150E-6513
    Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
    Item Number
    1150E-6513
    MFG Item Number
    1150E-6513
    Series
    ENHANCED 50
    Product Description
    Thhrough Beam Source, 200Ft Range,
    Specifications
    Specifications
    Max Range 100 '
    Connection Type Cable
    Composition Non-Metallic
    Environmental Rating IP67
    Increase
    Decrease
    Availability
  2. M100-RT/35/76B/115
    M100-RT/35/76B/115
    Pepperl Fuchs Photoelectric Sensors, ML100 Series
    Item Number
    M100-RT/35/76B/115
    MFG Item Number
    808266
    Series
    ML100
    Product Description
    Photoelectric (Automation), 808266
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 98.42 '
    Operating Voltage Range 10-30 VDC
    Number of Outputs 1
    Output Type NPN
    Connection Type Cable
    Composition Non-Metallic
    Environmental Rating IP67
    Increase
    Decrease
    Availability
  3. PMT20I
    PMT20I
    Carlo Gavazzi Photoelectric Sensors, PMT Series
    Item Number
    PMT20I
    MFG Item Number
    PMT20I
    Series
    PMT
    Product Description
    PHOTO, T-B TRANS 20M AC/DC NPT
    Specifications
    Specifications
    Connection Type 1/2 " NPT
    Max Load Current 3 A
    Composition Non-Metallic
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PMT20RI
    PMT20RI
    Carlo Gavazzi Photoelectric Sensors, PMT Series
    Item Number
    PMT20RI
    MFG Item Number
    PMT20RI
    Series
    PMT
    Product Description
    PHOTO, T-B REC 20M AC/DC NPT
    Specifications
    Specifications
    Output Type NO, NC Relay
    Connection Type 1/2 " NPT
    Max Load Current 3 A
    Matching Source Unit PMT20I
    Composition Non-Metallic
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MV17/73/136
    MV17/73/136
    Pepperl Fuchs Photoelectric Sensors, ML17 Series
    Item Number
    MV17/73/136
    MFG Item Number
    909380
    Series
    ML17
    Product Description
    Receiver, Photoelectric
    Specifications
    Specifications
    Power Type DC
    Beam Type Infrared
    Max Range 65.61 '
    Operating Voltage Range 10-30 VDC
    Number of Outputs 1
    Output Type Push-Pull
    Connection Type 4 Pin M12 Connector
    Max Load Current 0.1 A
    Matching Source Unit MD17/73
    Composition Non-Metallic
    Environmental Rating IP67
    Switching Frequency 150 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 1250E-8514
    1250E-8514
    Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
    Item Number
    1250E-8514
    MFG Item Number
    1250E-8514
    Series
    ENHANCED 50
    Product Description
    SENSOR, THRU-BEAM, DETECTOR, 200FT
    Specifications
    Specifications
    Max Range 100 '
    Output Type SPDT EM Relay
    Connection Type Cable
    Matching Source Unit 1150E-6513
    Composition Non-Metallic
    Environmental Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 11155AA14
    11155AA14
    Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
    Item Number
    11155AA14
    MFG Item Number
    11155AA14
    Series
    PRISM
    Product Description
    PHOTO SENSOR, SOURCE, 20FT RANGE, AC
    Specifications
    Specifications
    Max Range 10 '
    Number of Outputs 1
    Connection Type Cable
    Max Load Current 0.11 A
    Composition Non-Metallic
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ILS-95/44-E-L.1
    ILS-95/44-E-L.1
    Leuze Photoelectric Sensors, 95 Series
    Item Number
    ILS-95/44-E-L.1
    MFG Item Number
    ILS-95/44-E-L.1
    Series
    95
    Product Description
    Sensor, 50026836
    Specifications
    Specifications
    Power Type DC
    Beam Type Infrared
    Max Range 59.05 '
    Optimum Range 39.37 '
    Operating Voltage Range 10-30 VDC
    Number of Outputs 2
    Max Load Current 0.1 A
    Matching Source Unit LS-95/2.8-SE-L.1
    Composition Metallic
    Switching Frequency 1,000 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 50117928
    50117928
    Leuze Photoelectric Sensors
    Item Number
    50117928
    MFG Item Number
    50117928
    Product Description
    LS28/9D-M12, Throughbeam
    Specifications
    Specifications
    Power Type DC
    Beam Type Visible Red
    Max Range 49.21 '
    Optimum Range 32.8 '
    Operating Voltage Range 10-30 VDC
    Connection Type 4 Pin M12 Connector
    Max Load Current 0.1 A
    Composition Non-Metallic
    Environmental Rating IP67
    Switching Frequency 500 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 50121917
    50121917
    Leuze Photoelectric Sensors, 46C Series
    Item Number
    50121917
    MFG Item Number
    50121917
    Series
    46C
    Product Description
    SLE46C-40.K2/4P-M12, Single beam
    Specifications
    Specifications
    Power Type DC
    Operating Voltage Range 24 VDC
    Nominal Voltage 24 VDC
    Number of Outputs 2
    Composition Non-Metallic