Series Information
| Manufacturer Part Number | 01-P4041-T234 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | PN7c RECEPTACLE POLY BLUE SIZE 1 IP 66/67 4P+G 15A 480 VAC 60 Hz |
| Connection Type | Receptacle |
| Current Rating | 15 A |
| Voltage | 480 VAC |
| Frequency | 60 Hz |
| Number of Poles | 4 |
| Number of Wires | 5 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Red |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |