H25 Series Information
| Manufacturer Part Number | 01002-7245 |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | H25 |
| Family Series | BEI Sensors Encoders, H25 Series |
| Description | Incremental Rotary Optical Encoder, 2.5in. Dia |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual with Complimentary |
| Shaft/Bore Size | 1/2 " |
| Shaft Seal | Yes |
| Shaft Type | Solid |
| Input Voltage | 5-15 VDC |
| Output Voltage | 5-15 VDC |
| Termination | 18 in Cable |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| NEMA Rating | NEMA 13, NEMA 4 |
| Protection Rating | IP66 |
| Net Weight | 0.76 lbs |
| Gross Weight | 0.76 lbs |