01091200
Woehner, LLC Wire & Cable
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01091200

Woehner, LLC Wire & Cable
In stock
Item Number
01091200
MFG Item Number
01091200-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Series
Item #
01091200
Busbar, Flexible, Tinned Cu,

Series Information

Specifications

Specifications
Manufacturer Part Number 01091200-WONR
Item Number 01091200
Manufacturer Woehner, LLC
Family Series Woehner, LLC Wire & Cable
Conductor Style Solid Metal
Conductor Type Tinned Copper
Nominal Length 59 "
Insulated Yes
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved