01140.9-00
Stego Thermostats, KT 011 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01140.9-00

Stego Thermostats, KT 011 Series
In stock
Item Number
01140.9-00
MFG Item Number
01140.9-00
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Thermostats, KT 011 Series
Item #
01140.9-00
Thermostat, N/C, 32-140 Deg F,

KT 011 Series Information

  • Compact Design
  • Wide Adjustment Range
  • Color‑Coded Temperature Dials
  • DIN Rail Mountable
  • UL;cUL;CSA;CE;VDE Approvals
KT 011 Small Thermostats are available in two color‑coded configurations (red for normally closed, blue for normally open) with several setting range options. The normally closed (NC) thermostat provides a normally closed contact (red dial ‑ opens on temperature rise) for regulating heaters or for switching signal devices when temperature has fallen below the minimum value. The normally open (NO) version provides a normally open contact (blue dial ‑ closes on temperature rise) for regulating filter fans, heat exchangers, cooling devices or for switching signal devices when temperature limit has been exceeded.

  • RoHS Compliant
  • IP20 Protection


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01140.9-00
Item Number 01140.9-00
Manufacturer Stego
Product Series KT 011
Family Series Stego Thermostats, KT 011 Series
Operating Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NC
Sensor Element Thermostatic Bimetal
Setting Range 32-140 °F
Mounting DIN Rail
IP Rating IP20
Connection Screw Clamps
Contact Type Snap-Action
Housing Plastic
Operating Temperature -49-176 °F
Storage Temperature -49-176 °F
Engineering Units Fahrenheit
Application Heating
Approvals CE, CSA, cUL, UL
RoHS Yes
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved