01227
Woehner, LLC Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01227

Woehner, LLC Grounding
In stock
Item Number
01227
MFG Item Number
01227-WONR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
01227
Busbar, Tinned Cu, 1800/2000A, TTT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01227-WONR
Item Number 01227
Manufacturer Woehner, LLC
Family Series Woehner, LLC Grounding
Nominal Length 142 "
Nominal Thickness 3 "
Material Copper
Approvals UL
Comments 1,800/2,000 A
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved