0153-16C
Greenlee Driver Tools, Heavy Duty Keystone Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0153-16C

Greenlee Driver Tools, Heavy Duty Keystone Series

0153-16C

Greenlee Driver Tools, Heavy Duty Keystone Series
SCREWDRIVER,FLAT BLADE KEY 3/8X8
MFG Item Number
0153-16C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, Heavy Duty Keystone Series
Item #
0153-16C
SCREWDRIVER,FLAT BLADE KEY 3/8X8

Heavy Duty Keystone Series Information

  • Handle Marked for Easy Identification of Screwdriver Size, Type and Length
  • Strong, Durable Black Phosphate Tips Prevent Chipping of Plating
  • Square Shank Allows Use of Wrench or Pliers for Added Torque
  • Precision‑Machined Tips for Accurate Fastener Contact
  • Cushion Grip Handle for Extra Comfort and Torque
  • Rugged Keystone Tip for Additional Strength
  • Exceeds ASME/ANSI Specifications
  • Note: This Is Not an Insulated Tool

Specifications

Specifications
Manufacturer Part Number 0153-16C
Manufacturer Greenlee
Product Series Heavy Duty Keystone
Family Series Greenlee Driver Tools, Heavy Duty Keystone Series
Description SCREWDRIVER,FLAT BLADE KEY 3/8X8
Tip Size 3/8 "
Shaft Type Square
Tip Style Slotted
Shaft Diameter 0.375 "
Length 8 "
Insulated No
Approvals ASME, ANSI
Net Weight 0.58 lbs
Gross Weight 0.58 lbs