0153-42C
Greenlee Driver Tools, 6-in-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0153-42C

Greenlee Driver Tools, 6-in-1 Series

0153-42C

Greenlee Driver Tools, 6-in-1 Series
SCREWDRIVER,MULTI-TOOL 6-IN-1 (P
MFG Item Number
0153-42C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, 6-in-1 Series
Item #
0153-42C
SCREWDRIVER,MULTI-TOOL 6-IN-1 (P

6-in-1 Series Information


Specifications

Specifications
Manufacturer Part Number 0153-42C
Manufacturer Greenlee
Product Series 6-in-1
Family Series Greenlee Driver Tools, 6-in-1 Series
Description SCREWDRIVER,MULTI-TOOL 6-IN-1 (P
Tip Size #1, #2, 1/4 ", 3/16 ", 5/16 "
Shaft Type Multi-Bit
Tip Style Hex, Phillips, Slotted
Insulated No
Net Weight 0.5 lbs
Gross Weight 0.47 lbs