Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01536ET3E215JM-SG
15HP 3600 3 60 230/460, J2
MFG Item Number
01536ET3E215JM-SG
This item cannot be canceled or returned
Description
15HP 3600 3 60 230/460, J2
Specifications
Specifications
| Manufacturer Part Number |
01536ET3E215JM-SG |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
15HP 3600 3 60 230/460, J2 |
| Horsepower |
15 hp |
| Speed |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213/5JM |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
17.1 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
179.588 lbs |
| Gross Weight |
179.588 lbs |
01536ET3E215JM-SG
WEG Electric Motors