Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

016708611

Entrelec Fuses

016708611

Entrelec Fuses
SLOW BLOW FUSE FU103 13/32 X 1 1/2
MFG Item Number
016708611
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
016708611
SLOW BLOW FUSE FU103 13/32 X 1 1/2

Series Information

Specifications

Specifications
Manufacturer Part Number 016708611
Manufacturer Entrelec
Family Series Entrelec Fuses
Description SLOW BLOW FUSE FU103 13/32 X 1 1/2 0.5A 500VAC aM 10x38mm
Fuse Type IEC Ferrule Type
Net Weight 1 lb
Gross Weight 8.5 lbs