018F4115
Danfoss Electronics Valves - Hydraulic & Pneumatic, BX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F4115

Danfoss Electronics Valves - Hydraulic & Pneumatic, BX Series
In stock
Item Number
018F4115
MFG Item Number
018F4115
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, BX Series
Item #
018F4115
Solenoid Valve Coil, BX120CS -

BX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 018F4115
Item Number 018F4115
Manufacturer Danfoss Electronics
Product Series BX
Family Series Danfoss Electronics Valves - Hydraulic & Pneumatic, BX Series
Housing Material PA 6 GF
Supply Voltage 120 VAC
Power Consumption 16 W
Operating Temperature -40-120 °F
Approvals cULus
RoHS No
Comments Conduit Hub Electrical Connection, Flying Leads Electrical Connectors, Metal Frame Extension
Net Weight 0.7275 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved