02052.9-10
Stego Enclosure Heaters, CREx Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02052.9-10

Stego Enclosure Heaters, CREx Series
In stock
Item Number
02052.9-10
MFG Item Number
02052.9-10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CREx Series
Item #
02052.9-10
CREx 020 HazLoc Heater, 120VAC, 100W, sc

CREx Series Information

  • Ready to Use With Strain relief
  • DIN Rail and Screw Mounting
  • For Use in Hazardous Areas
  • Large Convection Surface
  • Maintenance Free

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02052.9-10
Item Number 02052.9-10
Manufacturer Stego
Product Series CREx
Family Series Stego Enclosure Heaters, CREx Series
Heating Capacity 100 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Max Inrush Current 2 A
Heating Element High Performance Cartridge
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Mounting Position Vertical
Operating Temp Range (F) -76-122 °F
Protection Class I (Grounded)
Hazardous Location Yes
Explosion Proof No
RoHS No
Net Weight 6.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved