0217004.MXEP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0217004.MXEP

Littelfuse Fuses, 217 Series

0217004.MXEP

Littelfuse Fuses, 217 Series
FAST-ACTING 5X20 GLASS BODY FUSE BULK
MFG Item Number
0217004.MXEP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 217 Series
Item #
0217004.MXEP
FAST-ACTING 5X20 GLASS BODY FUSE BULK

217 Series Information

Specifications

Specifications
Manufacturer Part Number 0217004.MXEP
Manufacturer Littelfuse
Product Series 217
Family Series Littelfuse Fuses, 217 Series
Description FAST-ACTING 5X20 GLASS BODY FUSE BULK 1000-PACK AXIAL LEADS
Fuse Type Miniature
Current Rating 4 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Fast Acting
Material Glass
Interrupt Rating 40 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Axial Leaded
Body Length 0.85 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs