028572
Chromalox Heaters, CXH-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

028572

Chromalox Heaters, CXH-A Series

028572

Chromalox Heaters, CXH-A Series
Blower Heater, Hazardous Locations,
MFG Item Number
028572
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, CXH-A Series
Item #
028572
Blower Heater, Hazardous Locations,

CXH-A Series Information

  • Pre‑Wired Explosion Proof Control Center with Magnetic Contactor and Control Circuit Transformer
  • Recessed Threaded Fasteners on Top of Heater for Mounting with Threaded Rods
  • Designed to Heat Areas Classified as Hazardous Locations to Provide Primary or Supplementary Heating for Comfort or Freeze Protection

Specifications

Specifications
Manufacturer Part Number 028572
Manufacturer Chromalox
Product Series CXH-A
Family Series Chromalox Heaters, CXH-A Series
Description Blower Heater, Hazardous Locations, Explosion Proof
Kilowatts 35 kW
Voltage 480 V
Phase 3
Current Rating 43.1 A
Horsepower 1/2 hp
RPM 1,725 RPM
Speed 1,725 RPM
Air Flow 2,330 CFM
Design Type Explosion Proof Blower Heater for Hazardous Locations
Operating Temperature 50-90 °F
Application Sewage Treatment Plants, Grain Elevators, Oil Refineries
Approvals CE, cUL
Comments Model Number: CXH-A-35-43-32-00-20EP
Net Weight 216 lbs
Gross Weight 216 lbs