03209.9-00
Stego Enclosure Heaters, CS 032 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03209.9-00

Stego Enclosure Heaters, CS 032 Series

03209.9-00

Stego Enclosure Heaters, CS 032 Series
Fan Heater CS032, 120 VAC, 1000W, DIN mo
MFG Item Number
03209.9-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, CS 032 Series
Item #
03209.9-00
Fan Heater CS032, 120 VAC, 1000W, DIN mo

CS 032 Series Information

Specifications

Specifications
Manufacturer Part Number 03209.9-00
Manufacturer Stego
Product Series CS 032
Family Series Stego Enclosure Heaters, CS 032 Series
Description Fan Heater CS032, 120 VAC, 1000W, DIN mounting clip
Capacity 1,000 W
Voltage 100-120 VAC
Nominal Voltage 120 VAC
Heating Element PTC Resistor
Fan Included Yes
Thermostat No
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-40-140 °F
Protection Rating IP20
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 1.0313 lbs
Gross Weight 1.07 lbs