Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Greenlee Hand Tools, 351 Series
0351-08SD
Greenlee Hand Tools, 351 Series
PLIERS,LONGNOSE 8in. DIP STRIP
MFG Item Number
0351-08SD
This item cannot be canceled or returned
Description
PLIERS,LONGNOSE 8in. DIP STRIP
- Laser Hardened Cutting Knives Keep Edge and Last Longer than Induction Hardened Knives
- Forged from Chrome Vanadium Steel for Greater Strength and Long Life of the Pliers
- Designed to Provide Long Life Even When Cutting Hardened Wire
- Serrated Jaws for Stronger Gripping Power
- Exceeds ASME/ANSI Specifications
- Note: This Is Not an Insulated Tool
Specifications
Specifications
| Manufacturer Part Number |
0351-08SD |
| Manufacturer |
Greenlee |
| Product Series |
351 |
| Family Series |
Greenlee Hand Tools, 351 Series |
| Description |
PLIERS,LONGNOSE 8in. DIP STRIP |
| Type |
Pliers |
| Number of Pieces |
1 |
| Capacity |
12 AWG |
| Length |
8 " |
| Application |
General Purpose |
| Insulated |
No |
| Approvals |
ANSI, ASME |
| Comments |
Dipped Vinyl Grip |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
0351-08SD
Greenlee Hand Tools, 351 Series