0353-41C
Greenlee Driver Tools, 6-in-1 Metric Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0353-41C

Greenlee Driver Tools, 6-in-1 Metric Series

0353-41C

Greenlee Driver Tools, 6-in-1 Metric Series
DRIVER,MULTI-TOOL 6N1-METRIC
MFG Item Number
0353-41C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Driver Tools, 6-in-1 Metric Series
Item #
0353-41C
DRIVER,MULTI-TOOL 6N1-METRIC

6-in-1 Metric Series Information

  • Soft, Cushioned Grip for Extra Comfort and Torque
  • High‑Grade, Rust Resistant, Chrome‑Plated Finish
  • Versatile Multi‑Bit Screwdriver, 6 Tools in One
  • Precision Machined, Hardened Steel Bits
  • Note: This Is Not an Insulated Tool

Contents:
  • #1, #2 Square Recess
  • 6 mm Slotted
  • #2 Phillips
  • 1/4 in, 5/16 in Hex

  • Specifications

    Specifications
    Manufacturer Part Number 0353-41C
    Manufacturer Greenlee
    Product Series 6-in-1 Metric
    Family Series Greenlee Driver Tools, 6-in-1 Metric Series
    Description DRIVER,MULTI-TOOL 6N1-METRIC
    Tip Size #1, #2, 1/4 ", 5/16 ", 6 mm
    Shaft Type Multi-Bit
    Tip Style Hex, Phillips, Robertson, Slotted
    Tool Length 7-1/8 "
    Insulated No
    Net Weight 0.45 lbs
    Gross Weight 0.45 lbs