0354-26
Greenlee Wrenches, Sockets & Ratchets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0354-26

Greenlee Wrenches, Sockets & Ratchets

0354-26

Greenlee Wrenches, Sockets & Ratchets
Wrench,Combo Ratcheting 1-1/4
MFG Item Number
0354-26
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wrenches, Sockets & Ratchets, Series
Item #
0354-26
Wrench,Combo Ratcheting 1-1/4

Series Information

Specifications

Specifications
Manufacturer Part Number 0354-26
Manufacturer Greenlee
Family Series Greenlee Wrenches, Sockets & Ratchets
Description Wrench,Combo Ratcheting 1-1/4
Wrench Style Standard
Length 17 "
Finish Chrome
Insulated No
Net Weight 2.06 lbs
Gross Weight 2.06 lbs