354 Series Information
| Manufacturer Part Number | 354602-GY |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 354 |
| Family Series | Littelfuse Fuseblocks & Holders, 354 Series |
| Description | 3AG MTG 2 POLE NEMA STYLE 3/16. A low profile fuse block featuring individual barriers which reinforce the fuse clips while providing greater protection against clip damage and electrical shock. The unique design permits self-alignment of clips to |
| Current Rating | 20 A |
| Voltage | 300 V |
| Poles | 2 |
| Fuse Type | Miniature |
| Fuse Size | 3/16 " |
| Mounting | Screw Post |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Touch Safe | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |