04614

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04614

Greenlee Knockouts, SS Series

04614

Greenlee Knockouts, SS Series
PUNCH-ISO 63 (UPC)
MFG Item Number
04614
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SS Series
Item #
04614
PUNCH-ISO 63 (UPC)

SS Series Information

  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Unique punch profile also splits slugs for easier slug removal
  • Available in sizes up thru 2.52 inches
  • Uses standard Greenlee dies and draw studs


Specifications

Specifications
Manufacturer Part Number 04614
Manufacturer Greenlee
Product Series SS
Family Series Greenlee Knockouts, SS Series
Description PUNCH-ISO 63 (UPC)
Hole Size 2.52 "
Capacity 10 AWG
Operator Type Split Slug
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Punch
Net Weight 1.32 lbs
Gross Weight 0.8 lbs