Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
048A11O2011
1/8, 1075, Opao, 48Y, 1/60/115
This item cannot be canceled or returned
Description
1/8, 1075, Opao, 48Y, 1/60/115
Specifications
Specifications
| Manufacturer Part Number |
X064 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1/8, 1075, Opao, 48Y, 1/60/115 |
| Type |
HVAC |
| Kilowatts |
0.1 kW |
| Speed |
1,075 RPM |
| RPM |
1,075 RPM |
| Phase |
1 |
| NEMA Frame |
48Y |
| Enclosure |
Open |
| Mounting |
Round - Extended Studs |
| Current Rating |
2.4 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
11 lbs |
| Gross Weight |
11 lbs |
048A11O2011
Marathon Electric Motors