The store will not work correctly when cookies are disabled.
05018ST3HIE326T-W22
In stock
Item Number
05018ST3HIE326T-W22
MFG Item Number
05018ST3HIE326T-W22
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
05018ST3HIE326T-W22
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
05018ST3HIE326T-W22 |
Item Number |
05018ST3HIE326T-W22 |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
Severe Duty |
Horsepower |
50 hp |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
324/6T |
Voltage (AC) |
575 VAC |
Nominal Voltage |
575 VAC, 600 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Full Load Current |
47.4 A |
Service Factor |
1.25 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved