05026EP3QCT365V-W22
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05026EP3QCT365V-W22

WEG Electric Motors
In stock
Item Number
05026EP3QCT365V-W22
MFG Item Number
05026EP3QCT365V-W22
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
05026EP3QCT365V-W22
50/12.5HP 1200/600 3 60 460V, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 05026EP3QCT365V-W22
Item Number 05026EP3QCT365V-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 50 hp
RPM 600 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 364/5T
Voltage (AC) 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 91.7 %
Full Load Current 59.6 A
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved