05071
ABB Wire Duct, Standard Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05071

ABB Wire Duct, Standard Series
In stock
Item Number
05071
MFG Item Number
05071
Series
This item cannot be canceled or returned
05071 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Standard Series
Item #
05071
Wire Duct, 4in.x2-1/4in., Gray, Standard

Standard Series Information

  • Wire, Panel Duct
  • UL Approval
  • Gray
  • Slotted Style
  • 1000 mm Length
Wire ducts used for panels, gray in color. Come in a slotted style for ease of use.

Specifications

Specifications
Width (exact in.) 3.94 "
Width (Approx. mm) 102 mm
Slot Width 0.31 "
Height (exact in.) 2.36 "
Ships Factory Direct No
Manufacturer Part Number 05071
Item Number 05071
Manufacturer ABB
Product Series Standard
Family Series ABB Wire Duct, Standard Series
Length 39.37 "
Style Slotted, Standard
Cover Incl. Yes
Mounting Method Standard Mounting Holes, Snap-On Installation
Color Gray
Length (mm) 1,000 mm
Approvals UL
RoHS Yes
Net Weight 3.7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved