05089EP3QCT365V2F1-W
WEG Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05089EP3QCT365V2F1-W

WEG Electric Motors
In stock
Item Number
05089EP3QCT365V2F1-W
MFG Item Number
05089EP3QCT365V2F1-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
05089EP3QCT365V2F1-W
50/12.5HP 1800/900 3 60 460V, J2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 05089EP3QCT365V2F1-W
Item Number 05089EP3QCT365V2F1-W
Manufacturer WEG Electric
Family Series WEG Electric Motors
Type General Purpose
Horsepower 50 hp
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 364/5T
Voltage (AC) 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Foot Mount
Efficiency % 93 %
Full Load Current 56.5 A
Service Factor 1.15
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved