The store will not work correctly when cookies are disabled.
05198
ABB Wire Duct, Standard Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire Duct, Standard Series
Wire Duct, 4in.x4in., Gray, High
Standard Series Information
- Wire, Panel Duct
- UL Approval
- Gray
- Slotted Style
- 1000 mm Length
Wire ducts used for panels, gray in color. Come in a slotted style for ease of use.
Specifications
Specifications
Width (exact in.) |
3.94 " |
Width (Approx. mm) |
102 mm |
Height (Approx. mm) |
102 mm |
Slot Width |
0.16 " |
Height (exact in.) |
3.94 " |
Ships Factory Direct |
No |
Manufacturer Part Number |
05198 |
Item Number |
05198 |
Manufacturer |
ABB |
Product Series |
Standard |
Family Series |
ABB Wire Duct, Standard Series |
Length |
39.37 " |
Style |
High Density, Slotted |
Cover Incl. |
Yes |
Mounting Method |
Standard Mounting Holes, Snap-On Installation |
Color |
Gray |
Length (mm) |
1,000 mm |
Nominal Height |
4 " |
Nominal Width |
4 " |
Approvals |
UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved