056B11D15506
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

056B11D15506

Marathon Electric Motors
In stock
Item Number
056B11D15506
MFG Item Number
C178A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C178A
Item Number 056B11D15506
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type General Purpose
Horsepower 3/4 hp
Kilowatts 0.56 kW
RPM 1,140 RPM
Phase 1
NEMA Frame 56
Voltage (AC) 110-120 VAC, 230 VAC
Nominal Voltage 120 VAC, 240 VAC
Enclosure Open
Mounting Type Footed
Efficiency % 80.2 %
Full Load Current 6.5 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 45 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved