The store will not work correctly when cookies are disabled.
056B17D15545
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/4,1800,DP,56,1/60/115/230
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
C175A |
Item Number |
056B17D15545 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose |
Horsepower |
3/4 hp |
Kilowatts |
0.56 kW |
RPM |
1,725 RPM |
Phase |
1 |
NEMA Frame |
56 |
Voltage (AC) |
110-120 VAC, 230 VAC |
Nominal Voltage |
120 VAC, 240 VAC |
Enclosure |
Open |
Mounting Type |
Footed |
Efficiency % |
81.8 % |
Full Load Current |
6.6 A |
Service Factor |
1.25 |
Composition |
Rolled Steel |
Net Weight |
42 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved