The store will not work correctly when cookies are disabled.
056B17D15549
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1,1725/1425,DP,56H,1/60/120/240
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
E280A |
Item Number |
056B17D15549 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose |
Horsepower |
1 hp |
Kilowatts |
0.75 kW |
RPM |
1,725 RPM |
Phase |
1 |
NEMA Frame |
56 |
Voltage (AC) |
110-120 VAC, 230 VAC |
Nominal Voltage |
120 VAC, 240 VAC |
Enclosure |
Open |
Mounting Type |
Footed |
Efficiency % |
82.6 % |
Full Load Current |
8.2 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Net Weight |
49 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved