056B34D5320
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

056B34D5320

Marathon Electric Motors
In stock
Item Number
056B34D5320
MFG Item Number
K152
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
056B34D5320
2,3450,DP,56H,1/60/115/208-230

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K152
Item Number 056B34D5320
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type General Purpose
Horsepower 2 hp
Kilowatts 1.5 kW
RPM 3,450 RPM
Phase 1
NEMA Frame 56H
Voltage (AC) 110-120 VAC, 208 VAC, 300 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC
Enclosure Open
Mounting Type Resilient Mount
Efficiency % 78.5 %
Full Load Current 19.1 A
Service Factor 1.15
Composition Rolled Steel
Net Weight 33 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved