The store will not work correctly when cookies are disabled.
056C11G5303
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/4,1140,EPFC,56,1/60/115
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
K033 |
Item Number |
056C11G5303 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Explosion Proof |
Horsepower |
1/4 hp |
Kilowatts |
0.19 kW |
RPM |
1,140 RPM |
Phase |
1 |
NEMA Frame |
56 |
Voltage (AC) |
110-120 VAC |
Nominal Voltage |
120 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Resilient Base - Extended Studs |
Efficiency % |
47 % |
Full Load Current |
5.4 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Net Weight |
31 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved