056C17D2101
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

056C17D2101

Marathon Electric Motors
In stock
Item Number
056C17D2101
MFG Item Number
X601
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number X601
Item Number 056C17D2101
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type Definite Purpose
Horsepower 1/3 hp
Kilowatts 0.25 kW
RPM 1,725 RPM
Phase 1
NEMA Frame 56Z
Voltage (AC) 110-120 VAC, 208 VAC, 300 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC
Enclosure Open
Mounting Type Resilient Mount
Efficiency % 62 %
Full Load Current 5.8 A
Service Factor 1.35
Composition Rolled Steel
Net Weight 20 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved