The store will not work correctly when cookies are disabled.
056C17F5321
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/2,1725,TEFC,56C,1/60/115/208-230
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
G571 |
Item Number |
056C17F5321 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose |
Horsepower |
1/2 hp |
Kilowatts |
0.37 kW |
RPM |
1,725 RPM |
Phase |
1 |
NEMA Frame |
56C |
Voltage (AC) |
110-120 VAC, 208 VAC, 300 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Bolt-on Base |
Efficiency % |
66 % |
Full Load Current |
8.8 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Net Weight |
26 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved