056C17G5323
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

056C17G5323

Marathon Electric Motors
In stock
Item Number
056C17G5323
MFG Item Number
G870
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
056C17G5323
1,1725,EPFC,56C,1/60/115/208-230

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G870
Item Number 056C17G5323
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type Explosion Proof
Horsepower 1 hp
Kilowatts 0.75 kW
RPM 1,725 RPM
Phase 1
NEMA Frame 56C
Voltage (AC) 110-120 VAC, 208 VAC, 300 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Type Round
Efficiency % 72 %
Full Load Current 13.4 A
Service Factor 1
Composition Rolled Steel
Net Weight 34 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved