The store will not work correctly when cookies are disabled.
056C34D2101
Availability
Obsolete Item No Longer Available
Product Details
Overview
3/4,3450,DP,56C,1/60/115/208-230
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
G238 |
Item Number |
056C34D2101 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose |
Horsepower |
3/4 hp |
Kilowatts |
0.56 kW |
RPM |
3,450 RPM |
Phase |
1 |
NEMA Frame |
56C |
Voltage (AC) |
110-120 VAC, 208 VAC, 300 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
Enclosure |
Open |
Mounting Type |
Round |
Efficiency % |
69.9 % |
Full Load Current |
4.4-4.8 A, 9.6 A |
Service Factor |
1.25 |
Composition |
Rolled Steel |
Net Weight |
20 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved