The store will not work correctly when cookies are disabled.
056E17F2010
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
Z668 |
Item Number |
056E17F2010 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose |
Horsepower |
1 hp |
Kilowatts |
0.75 kW |
RPM |
1,800 RPM |
NEMA Frame |
XS56C |
Voltage (AC) |
12 VAC |
Nominal Voltage |
12 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
77.9 % |
Full Load Current |
80 A |
Service Factor |
1 |
Net Weight |
39 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved