The store will not work correctly when cookies are disabled.
056E17V2004
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
Z635 |
Item Number |
056E17V2004 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Washdown Duty |
Horsepower |
1/2 hp |
Kilowatts |
0.37 kW |
RPM |
1,750 RPM |
NEMA Frame |
S56C |
Enclosure |
Totally Enclosed Non-Ventilated |
Mounting Type |
Footed |
Efficiency % |
81.7 % |
Full Load Current |
2.5 A |
Service Factor |
1 |
Net Weight |
41 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved