The store will not work correctly when cookies are disabled.
056H17F2012
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/4,1725,TEFC,56C,3/60/230
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
Y507 |
Item Number |
056H17F2012 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Vector Duty |
Horsepower |
3/4 hp |
Kilowatts |
0.56 kW |
RPM |
1,725 RPM |
Phase |
3 |
NEMA Frame |
56C |
Voltage (AC) |
230 VAC |
Nominal Voltage |
240 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Round |
Efficiency % |
75.5 % |
Full Load Current |
2.8 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Net Weight |
21 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved