056H17T2020
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

056H17T2020

Marathon Electric Motors
In stock
Item Number
056H17T2020
MFG Item Number
Y375
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Y375
Item Number 056H17T2020
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type Vector Duty
Horsepower 1/2 hp
Kilowatts 0.37 kW
RPM 1,725 RPM
Phase 3
NEMA Frame 56C
Voltage (AC) 575 VAC
Nominal Voltage 575 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type Round
Efficiency % 74 %
Full Load Current 0.7 A
Service Factor 1
Composition Rolled Steel
Net Weight 24 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved