056H17T5302
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

056H17T5302

Marathon Electric Motors
In stock
Item Number
056H17T5302
MFG Item Number
Y535
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
056H17T5302
1/2,1725,TENV,56C,3/60/230/460

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Y535
Item Number 056H17T5302
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type Vector Duty
Horsepower 1 hp
Kilowatts 0.75 kW
RPM 1,725 RPM
Phase 3
NEMA Frame 56C
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type Bolt-on Base
Efficiency % 84 %
Full Load Current 3 A
Service Factor 1
Composition Rolled Steel
Net Weight 39 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved