056PNRA10100
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

056PNRA10100

Marathon Electric Motors
In stock
Item Number
056PNRA10100
MFG Item Number
SY001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
056PNRA10100
0.5,1800,TENV,S56C,3/230/460,PMAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SY001
Item Number 056PNRA10100
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type PMAC
Horsepower 1/2 hp
Kilowatts 0.37 kW
RPM 1,800 RPM
Phase 3
NEMA Frame S56Z
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Type Footed
Efficiency % 82.2 %
Full Load Current 1.9 A
Service Factor 1
Composition Rolled Steel
Net Weight 15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved