Series Information
| Manufacturer Part Number | 056T11O5310 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 2, 1140, Open, 56Hz, 3/60/208-230/460 |
| Type | HVAC |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,140 RPM |
| RPM | 1,140 RPM |
| Phase | 3 |
| NEMA Frame | 56HZ |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 3.4 A, 7.2-6.8 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 47 lbs |
| Gross Weight | 47 lbs |