056T17D11049
Marathon Electric Motors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

056T17D11049

Marathon Electric Motors
In stock
Item Number
056T17D11049
MFG Item Number
G047A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, Series
Item #
056T17D11049
1/3,1725,DP,56,3/60/230/460

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number G047A
Item Number 056T17D11049
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Type General Purpose
Horsepower 1/3 hp
Kilowatts 0.25 kW
RPM 1,725 RPM
Phase 3
NEMA Frame 56
Voltage (AC) 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Enclosure Open
Mounting Type Footed
Efficiency % 73.4 %
Full Load Current 0.6 A, 1.2 A
Service Factor 1.35
Composition Rolled Steel
Net Weight 20 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved