Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
056T17D2118
1/2, 1725, DP, 56, 3/60/575
MFG Item Number
056T17D2118
This item cannot be canceled or returned
Description
1/2, 1725, DP, 56, 3/60/575
Specifications
Specifications
| Manufacturer Part Number |
056T17D2118 |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1/2, 1725, DP, 56, 3/60/575 |
| Type |
HVAC |
| Horsepower |
1/2 hp |
| Kilowatts |
0.37 kW |
| Speed |
1,725 RPM |
| RPM |
1,725 RPM |
| Phase |
3 |
| NEMA Frame |
56Z |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Enclosure |
Open |
| Mounting |
Resilient Mount |
| Current Rating |
0.9 A |
| Service Factor |
1.25 |
| Composition |
Rolled Steel |
| Net Weight |
18 lbs |
| Gross Weight |
18 lbs |
056T17D2118
Marathon Electric Motors