The store will not work correctly when cookies are disabled.
056T17D2120
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
G963 |
Item Number |
056T17D2120 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
HVAC |
Horsepower |
1 hp |
Kilowatts |
0.75 kW |
RPM |
1,725 RPM |
Phase |
3 |
NEMA Frame |
56 |
Voltage (AC) |
575 VAC |
Nominal Voltage |
575 VAC |
Enclosure |
Open |
Mounting Type |
Resilient Mount |
Efficiency % |
75.5 % |
Full Load Current |
1.4 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Net Weight |
23 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved