Series Information
| Manufacturer Part Number | 056T17G5318 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/2, 1725, EPFC, 56C, 3/60/575 |
| Type | Explosion Proof |
| Horsepower | 1/2 hp |
| Kilowatts | 0.37 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 0.95 A |
| Service Factor | 1 |
| Composition | Rolled Steel |
| Net Weight | 32 lbs |
| Gross Weight | 32 lbs |