The store will not work correctly when cookies are disabled.
056T17G5320
Availability
Obsolete Item No Longer Available
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
G846 |
Item Number |
056T17G5320 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Explosion Proof |
Horsepower |
1 hp |
Kilowatts |
0.75 kW |
RPM |
1,725 RPM |
Phase |
3 |
NEMA Frame |
56C |
Voltage (AC) |
575 VAC |
Nominal Voltage |
575 VAC |
Enclosure |
Explosion Proof Fan Cooled |
Mounting Type |
Round |
Efficiency % |
78.5 % |
Full Load Current |
1.45 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Net Weight |
32 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved